Zoro Homepage

Front Mounted Grab Bar, 36" L, 3-1/8" H, Satin

  • Mfr # SA70-001360

  • Zoro # G2810884


product price: $167.99
/ea
Free Shipping & Returns

Key Features

Finish
Satin
Type
Front Mounted
Material
Stainless Steel
Standards
FHA, VA, ANSI, ADA, UFA Compliant
Dia
1-1/2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SA70-001360
Zoro #
G2810884
UPC #
084241000982
Country of Origin
United States

Dimensions

Length
36"
Height
3-1/8"
Dia.
1 1/2"
Bar Length
36"
Bar Diameter
1 1/2 in
Mounting Flange Diameter
3 in

Details

Finish
Satin
Type
Front Mounted
Material
Stainless Steel
Standards
FHA, VA, ANSI, ADA, UFA Compliant
Dia
1-1/2"
Weight Capacity
1000 lb.
Item
Grab Bar
Includes
Torx Head Screws
Features
Closure Plate
Bar Style
Straight
Center to Center Hole Distance
2 in
Includes Mounting Hardware
Yes
Product Type
Wall Mounted Grab Bar
Mounting Flange Material
Stainless Steel
Bar Material
Stainless Steel
ADA Compliant
Yes

Description

Grab Bar, Product Type Wall Mounted Grab Bar, Bar Style Straight, Bar Material Stainless Steel, Finish Satin, Bar Diameter 1 1/2 in, Bar Length 36 in, Weight Capacity 1,000 lb, ADA Compliant Yes, Degree of Bar Angle Not Applicable, Center to Center Hole Distance 2 in, Mount Orientation Not Applicable, Includes Mounting Hardware Yes, Features Closure Plate, Includes Torx-Head Mounting Screws, Mounting Flange Diameter 3 in, Mounting Flange Material Stainless Steel

Restrictions

WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.