This item is Discontinued.

Bradley Gear Locker, 30 in W, 18 in D, 72 in H, (1) Tier, (1) Wide, Deep Blue LK301872GHM-203

This item is Discontinued.

Bradley

Gear Locker, 30 in W, 18 in D, 72 in H, (1) Tier, (1) Wide, Deep Blue (Discontinued)

Mfr # LK301872GHM-203
Zoro # G2129569
Country of Origin United States
Category Gear Lockers
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
LK301872GHM-203
Zoro #
G2129569
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
30 in
Overall Depth
18 in
Overall Height
72 in
Opening Width
25 in
Opening Depth
13 in
Opening Height
54 in
Security Box Height
13 3/8 in
Shelf Depth
9 in
Locker Opening Height
54 in
Locker Opening Width
25 in
Frame Material Material Thickness
0.5 in
Locker Opening Depth
13 in
Security Box Depth
9 in
Footlocker Height
18 in
Footlocker Depth
17 in
Seating Area Depth
18 in
Shelf Material Thickness
0.5 in
Locker Door Material Thickness
0.5 in
Maximum Shackle Diameter
1/4 in
Back Panel Material Thickness
0.5 in
Footlocker Width
30 in
Frame Material Thickness
0.5 in

Details

Item
Gear Locker
Locker Configuration
(1) Tier, (1) Wide
Number of Openings
1
Assembled/Unassembled
Assembled
Locker Material
High Density Polyethylene
Locker Handle Type
Projecting Lift
Locker Lock Type
Padlock Hasp
Locker Color Family
Blues/Purples
Color
Deep Blue
Finish
Matte Texture
Includes
Storage Seat, Cubby
Lock Type
Padlock Hasp
Hooks per Opening
(4) Single Prong
Tier
One
Material
30% Pre-Consumer Recycled HDPE Plastic
Handle Type
ADA Compliant Molded Plastic
Number of Shelves
1
Hook Type
(4) Single Prong
Number of Compartments
1
Method of Construction
Welded
Includes Hanging Rod
Yes
Number of Hooks
4
Corrosion Resistant
Yes
Frame Assembled
Assembled
Ventilation Hole Pattern
Diagonal
Security Box Location
Top Compartment
Open Front
Yes
Includes Number Plates
Yes
Locker Door Handle Type
Projecting Lift
Footlocker Access
Lift Seat
Includes Footlocker
Yes
Ventilation Hole Location
Side Panels
Hanging Rod Material
Stainless Steel
Locker Color
Blue
Locker Finish
Matte
Includes Security Box
Yes

Description

Gear Locker, Frame Assembled Assembled, Number of Shelves 1, Includes Footlocker Yes, Includes Hanging Rod Yes, Includes Security Box Yes, Locker Color Blue, Number of Compartments 1, Open Front Yes, Overall Depth 18 in, Overall Height 72 in, Overall Width 30 in, Security Box Location Top Compartment, Footlocker Access Lift Seat, Footlocker Depth 17 in, Footlocker Height 18 in, Footlocker Width 30 in, Includes Storage Seat, Cubby, Includes Number Plates Yes, Locker Opening Depth 13 in

Restrictions

WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.