This item is Discontinued.

Bradley Gear Locker, 24 in W, 21 in D, 72 in H, (1) Tier, (1) Wide, Gray LK242172GHM-200

This item is Discontinued.

Bradley

Gear Locker, 24 in W, 21 in D, 72 in H, (1) Tier, (1) Wide, Gray (Discontinued)

Mfr # LK242172GHM-200
Zoro # G6242223
Country of Origin United States
Category Gear Lockers
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
LK242172GHM-200
Zoro #
G6242223
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
24 in
Overall Depth
21 in
Overall Height
72 in
Opening Width
19 in
Opening Depth
16 in
Opening Height
54 in
Locker Door Material Thickness
0.5 in
Locker Opening Width
19 in
Security Box Height
13 3/8 in
Security Box Depth
10 1/2 in
Shelf Depth
10 1/2 in
Back Panel Material Thickness
0.5 in
Footlocker Width
24 in
Locker Opening Height
54 in
Maximum Shackle Diameter
1/4 in
Shelf Material Thickness
0.5 in
Footlocker Height
18 in
Footlocker Depth
20 in
Seating Area Depth
21 in
Frame Material Material Thickness
0.5 in
Locker Opening Depth
16 in
Frame Material Thickness
0.5 in

Details

Item
Gear Locker
Locker Configuration
(1) Tier, (1) Wide
Number of Openings
1
Assembled/Unassembled
Assembled
Locker Material
High Density Polyethylene
Locker Handle Type
Projecting Lift
Locker Lock Type
Padlock Hasp
Locker Color Family
Grays
Color
Gray
Finish
Matte Texture
Includes
Storage Seat, Cubby
Lock Type
Padlock Hasp
Handle Type
ADA Compliant Molded Plastic
Hooks per Opening
(4) Single Prong
Tier
One
Material
30% Pre-Consumer Recycled HDPE Plastic
Number of Shelves
1
Number of Compartments
1
Hook Type
(4) Single Prong
Method of Construction
Welded
Includes Number Plates
Yes
Ventilation Hole Pattern
Diagonal
Locker Door Handle Type
Projecting Lift
Includes Security Box
Yes
Corrosion Resistant
Yes
Open Front
Yes
Ventilation Hole Location
Side Panels
Frame Assembled
Assembled
Security Box Location
Top Compartment
Includes Footlocker
Yes
Locker Color
Gray
Includes Hanging Rod
Yes
Locker Finish
Matte
Number of Hooks
4
Hanging Rod Material
Stainless Steel
Footlocker Access
Lift Seat

Description

Gear Locker, Frame Assembled Assembled, Number of Shelves 1, Includes Footlocker Yes, Includes Hanging Rod Yes, Includes Security Box Yes, Locker Color Gray, Number of Compartments 1, Open Front Yes, Overall Depth 21 in, Overall Height 72 in, Overall Width 24 in, Security Box Location Top Compartment, Footlocker Access Lift Seat, Footlocker Depth 20 in, Footlocker Height 18 in, Footlocker Width 24 in, Includes Storage Seat, Cubby, Includes Number Plates Yes, Locker Opening Depth 16 in

Restrictions

WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.