Zoro Homepage

Grab Bar

  • Mfr # 8B1-0011800

  • Zoro # G022729184


product price: $91.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8B1-0011800
Zoro #
G022729184
UPC #
084241034475
Country of Origin
Taiwan, Province of China

Description

Wall Grab Bar, Bar Style Straight, Bar Material Stainless Steel, Bar Length 18 in, ADA Compliant ADA Compliant, Center to Center Hole Distance 15 1/4 in, Includes Mounting Hardware Yes, Features Concealed Mounting, Includes Set Screw, Mounting Flange Diameter Not Applicable, Mounting Flange Material Not Applicable, Projection 2 1/2 in, Standards ADAAG, ICC ANSI A117.1, UFAS, UL Listed

Restrictions

WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer, and Chromium (hexavalent compounds), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.