Zoro Homepage

Halo Laboratory Eyewash, Deck Mount, Plumbed, 4 in H., 10 in W

  • Mfr # S19274HDB

  • Zoro # G406898260


product price: $1,057.99
/ea
Free Shipping & Returns

Key Features

Height
4 in
Width
10 in
Color
Yellow
Installation Type
Plumbed
Includes
Identification Sign, Inspection Tag
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S19274HDB
Zoro #
G406898260
UPC #
-
Country of Origin
United States

Dimensions

Height
4 in
Width
10 in
Depth
24 in
Hose Length
Not Available
Spray Head Diameter
1 1/2 in
Mount Hole Diameter
1 1/8 in
Outlet Pipe Size
1/2 in
For Maximum Wall Thickness
18 in
Inlet Pipe Size
1/2 in
For Minimum Wall Thickness
8 in

Details

Item
Halo Laboratory Eyewash
Color
Yellow
Installation Type
Plumbed
Includes
Identification Sign, Inspection Tag
Activation
Swing Activated
Eyewash Bowl Material
No Bowl
Spray Head Material
ABS Plastic
Standards
ANSI/ISEA Standard Z358.1
Valve Material
Ceramic
Pipe Material
Chrome-Plated Brass
Number of Heads
2
Mount Type
Deck
Bowl Style
No Bowl
Sub-Brand
Bradley
Barrier Free
Yes
Spray Head Style
Covered
Coverage
Eyes
Assembly
Assembled
Includes Foot Pedal
No
Environment
General Purpose
Includes Drench Hose
No
Minimum Flow Rate
0.4 gpm
Maximum Flow Rate
5.1 gpm
Inlet Pipe Gender
Male
Series
Halo
ANSI Compliance
Primary
Minimum Operating Temperature
32 Degrees F
Inlet Pipe Thread Type
NPT
Handle Material
Chrome Plated
Counter Mount Location
Back of Sink
Eye Wash and Shower Mounting
Deck

Description

Halo Laboratory Eyewash, Activation Swing Activated, Barrier Free Yes, Bowl Style No Bowl, Color Yellow, Coverage Eyes, Depth 24 in, Height 4 in, Width 10 in, Electrical Connection Type Not Applicable, Environment General Purpose, Eyewash Bowl Material No Bowl, For Maximum Wall Thickness 18 in, For Minimum Wall Thickness 8 in, Hazardous Location Rating Not Applicable, Includes Identification Sign, Inspection Tag, Includes Drench Hose No, Includes Foot Pedal No, Inlet Pipe Gender Male

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.