Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hand Dryer, Sensor, Steel, Surface

  • Mfr # 2902-287300

  • Zoro # G5384915


product price: $625.99
/ea
Free Shipping & Returns

Key Features

Watts
1150
Overall Height
10 1/2 in
Depth
4"
Height
10-1/2"
Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2902-287300
Zoro #
G5384915
UPC #
-
Country of Origin
Spain

Dimensions

Overall Height
10 1/2 in
Depth
4"
Height
10-1/2"
Overall Depth
4 in
Width
11-1/2"
Overall Width
11 1/2 in
Mounting Hole Diameter
5/16 in

Details

Item
Hand Dryer
Watts
1150
Color
White
Mounting
Wall
Finish
Epoxy
Voltage
100 to 240V AC
Cover Material
Epoxy Steel
Amps
9.5/4.3
Standards
UL 499, CSA C222, VDE GS, VDE EMC
Sound Level dB
70
Max. Air Temp.
111 Degrees F
Nozzle
Fixed
Air Flow Rate
9840 LFM
Includes
Mounting screws
ADA Compliant
Yes
Dry Time
15 sec.
Dryer Activation
Automatic
Features
Adjustable Speed
Product Type
Hand Dryer
Sound Level
64 to 70 dBA
Maximum Air Temperature
111 Degrees F
Mount Type
Wall
Compatible with HEPA Filter
No
Heat Setting Levels
No Heat
Current
9.5 A
Nozzle Style
Fixed
Wattage
1,150 W
Includes HEPA Filter
No
Number of Mounting Holes
4

Description

Hand Dryer, Dry Time 15 sec, Cover Material Steel, Color White, ADA Compliant Yes, Sound Level 64 to 70 dBA, Voltage 100 to 240V AC, Heat Setting Levels No Heat, Compatible with HEPA Filter No, Includes HEPA Filter No, Dryer Activation Automatic, Nozzle Style Fixed, Mount Type Wall, Finish Epoxy Enamel, Standards ADA Compliant, Includes Mounting Screws, Air Flow Rate 70 cfm, Maximum Air Temperature 111 Degrees F, Features Adjustable Speed, Product Type Hand Dryer, Current 9.5 A, Wattage 1,150 W

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.