Hat & Coat Hook, Satin SS, Surface
Mfr # 9134-000000
Zoro # G3264646
product price: $32.49
/eaKey Features
Material
Stainless Steel
Mounting Type
Surface Mounted
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
9134-000000
Zoro #
G3264646
UPC #
-
Country of Origin
China
Details
Material
Stainless Steel
Item
Bx-Hat And Coat Hook,Satin Ss
Mounting Type
Surface Mounted
Description
Bathroom Hook, Finish Satin, Material Stainless Steel, Mounting Location Surface, Number of Hooks 2, Release Point 22 lb, Includes Mounting Hardware Yes, Base Shape Rectangular, Includes Mounting Screws, Resistance Properties Vandal-Resistant, Standards Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.