Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Heating Jacket, Nylon, Yellow, For Use With, Mfr. No. S19-690H

  • Mfr # S19-690HR

  • Zoro # G4751266


product price: $1,526.99
/ea
Free Shipping & Returns

Key Features

For Use With
Mfr. No. S19-690H
Material
Nylon
Color
Yellow
Standards
ANSI/ISEA Z358.1
Temp. Control
Maintains Eye Wash Temperatures of 75 Degrees to 90 Degrees F in Conditions Down to -10 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S19-690HR
Zoro #
G4751266
UPC #
084241014323
Country of Origin
United States

Details

Item
Heating Jacket
For Use With
Mfr. No. S19-690H
Material
Nylon
Color
Yellow
Standards
ANSI/ISEA Z358.1
Temp. Control
Maintains Eye Wash Temperatures of 75 Degrees to 90 Degrees F in Conditions Down to -10 Degrees F
Voltage
120 V AC
Accessory Type
Heated Jacket ( 120 V AC )
Amps
7 A
Compatible Mfr Part Number
S19-690H

Description

Heating Jacket, Accessory Type Heated Jacket, Color Yellow, For Use With Mfr. No. S19-690H, Material Nylon, Voltage 120 V AC, Amps 7 A, Compatible Mfr Part Number S19-690H, Standards ANSI/ISEA Z358.1

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.