Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
9B1-110200-BR
Zoro #
G322728634
UPC #
084241038411
Country of Origin
Taiwan, Province of China
Description
Robe Hook, Finish Brass, Material Stainless Steel, Mounting Location Surface, Number of Hooks 2, Release Point 50 lb, Includes Mounting Hardware Yes, Base Shape Oval, Features Concealed Mounting Hardware, Includes Hex Key, Mounting Screws, Resistance Properties Corrosion-Resistant, Stain-Resistant, UV-Resistant, Standards UL Greenguard Gold, Weight Capacity 50 lb
Restrictions
WARNING:
This product can expose you to chemicals including Nickel (Metallic),
which is known to the State of California to cause cancer, and Chromium (hexavalent compounds),
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.