Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mirror, 18 in W, 25 in H

  • Mfr # 781-018252

  • Zoro # G301209451


product price: $262.99
/ea
Free Shipping & Returns

Key Features

Shape
Rectangular
Overall Depth
3/4 in
Overall Height
25 in
Frame Material
Stainless Steel
Mirror Surface
Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
781-018252
Zoro #
G301209451
UPC #
-
Country of Origin
United States

Dimensions

Overall Depth
3/4 in
Overall Height
25 in
Width (In.)
18 in
Height (In.)
25 in
Depth (In.)
3/4 in
Overall Width
18 in
Thickness
1/4 in

Details

Shape
Rectangular
Frame Material
Stainless Steel
Item
Mirror
Mirror Surface
Glass
Body Material
Glass
Standards
ADA Compliant, ASTM C 1036, ASTM C 1503
Type
Framed
Frame
Stainless Steel
Product Type
Bathroom Mirror
Frame Finish
Bright Annealed
Resistance Properties
Theft Resistant
Features
Alternate Reflective Surfaces, Concealed Mounting
Tilt Type
Not Tilted
Mirror Type
With Frame
ADA Compliant
Yes

Description

Bathroom Mirror, Shape Rectangular, Tilt Type Not Tilted, Overall Height 25 in, Overall Width 18 in, Frame Finish Bright Annealed, Mounting Location Wall, Power Source Not Applicable, Mirror Surface Glass, Mirror Type With Frame, Includes Lamps No, Lamp Type Not Included, Magnification Not Applicable, Overall Diameter Not Applicable, ADA Compliant ADA Compliant, Product Type Bathroom Mirror, Features Alternate Reflective Surfaces, Concealed Mounting, Frame Material Stainless Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.