Napkin Disposal, 1.5 Gal, Recessed
Mfr # 4731-150000
Zoro # G0687088
product price: $169.99
/ea
Free Shipping & Returns
Key Features
Material
Stainless Steel
Color
Silver
Width
12 3/4 in
Height
17 in
Lid Type
Self-Closing Push Flap
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4731-150000
Zoro #
G0687088
UPC #
-
Country of Origin
United States
Dimensions
Width
12 3/4 in
Height
17 in
Container Depth
4 in
Overall Width
12 3/4 in
Details
Item
Sanitary Napkin Receptacle
Material
Stainless Steel
Color
Silver
Lid Type
Self-Closing Push Flap
For Use With
Mfr. No. P11-025
Shape
Rectangular
Container Mounting Style
Wall-Mounted
Product Type
Sanitary Napkin Receptacle
Compatible with Manufacturer Model Number
P11-025
For Use with Mfr Model Number
P11-025
Compatible Manufacturer Part Number
P11-025
Compatible Manufacturer Model Number
P11-025
Compatible with Mfr. Model No.
P11-025
Compatible Mfr. Model Number
P11-025
Description
Sanitary Napkin Receptacle, Container Mounting Style Wall-Mounted, Height 17 in, Container Depth 4 in, Width 12 3/4 in, Material Stainless Steel, Shape Rectangular, Color Silver, Lid Type Self-Closing Push Flap, For Use With Mfr. No. P11-025
Restrictions
WARNING:
This product can expose you to chemicals including Lead,
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.