Zoro Homepage

Napkin Disposal, 1.5 Gal, Surface

  • Mfr # 4722-150000

  • Zoro # G0687079


product price: $138.99
/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel
Color
Silver
Width
12 3/4 in
Height
15 in
Shape
Rectangular
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4722-150000
Zoro #
G0687079
UPC #
-
Country of Origin
United States

Dimensions

Width
12 3/4 in
Height
15 in
Container Depth
4 in
Overall Width
12 3/4 in

Details

Item
Sanitary Napkin Receptacle
Material
Stainless Steel
Color
Silver
Shape
Rectangular
Container Mounting Style
Wall-Mounted
For Use With
Mfr. No. P11-024
Lid Type
Self-Closing Push Flap
Product Type
Sanitary Napkin Receptacle
Compatible with Manufacturer Model Number
P11-024
For Use with Mfr Model Number
P11-024
Compatible Manufacturer Part Number
P11-024
Compatible Manufacturer Model Number
P11-024
Compatible with Mfr. Model No.
P11-024
Compatible Mfr. Model Number
P11-024

Description

Sanitary Napkin Receptacle, Container Mounting Style Wall-Mounted, Height 15 in, Container Depth 4 in, Width 12 3/4 in, Material Stainless Steel, Shape Rectangular, Color Silver, Lid Type Self-Closing Push Flap, For Use With Mfr. No. P11-024

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.