Not Applicable 12 gal Half-Round Trash Can, Silver, None, Stainless Steel, 17 1/8 in

  • Mfr # 3A05-110000

  • Zoro # G908422475


product price: $531.99
/ea
Free Shipping & Returns

Key Features

Container Capacity
12 gal
Container Shape
Half-Round
Color
Silver
Height
30 5/8 in
Overall Width
17 1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3A05-110000
Zoro #
G908422475
UPC #
-
Country of Origin
United States

Dimensions

Height
30 5/8 in
Overall Width
17 1/8 in
Depth
Waste Receptacle, 12 Gal Surface Mounted
Overall Diameter
17 1/8 in

Details

Container Capacity
12 gal
Item
Trash Can
Container Shape
Half-Round
Color
Silver
Lid Opening Mechanism
None
Material
Stainless Steel
Container Basic Material
Metal
Container Mounting Style
Wall-Mounted
Lid Type
Open
Container Product Grouping
Trash Can
Mobility
Stationary
Finish
Satin
Rigid Liner Material
Plastic
Standards
ADA Compliant, BAA/ARRA Compliant
Features
Three Mounting Styles
Includes
Plastic Liner
Legend
Recyclables
Includes Ashtray
Ashtray Not Included
Number of Wheels
0

Description

Trash Can, Half-Round, Open, 12 gal, Silver, Height 30 5/8 in, Width/Diameter 17 1/8 in, Depth 8 3/4 in, Metal, Stainless Steel, Satin, Stationary, No Lid, Not Applicable, None, Wall-Mounted

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.