Operating Rod
Mfr # S14-007
Zoro # G2372203
product price: $69.89
/eaKey Features
Sub-Category
Gaskets, Hardware and O-Rings
Material
Stainless Steel
Size
12 1/4 in
For Use With Mfr. Model Number
S93-535, S93-570, S93-595, S93-596, S93-597, S93-602
For Use With
Wash Fountains
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
S14-007
Zoro #
G2372203
UPC #
-
Country of Origin
United States
Dimensions
Size
12 1/4 in
Details
Sub-Category
Gaskets, Hardware and O-Rings
Material
Stainless Steel
Item
Operating Rod Assembly
For Use With Mfr. Model Number
S93-535, S93-570, S93-595, S93-596, S93-597, S93-602
For Use With
Wash Fountains
Wash Fountain Part Sub Category
Wash Fountain Foot Levers and Push Buttons
Compatible Mfr. Model Number
WF2503, WF2504, WF2505, WF2508, WF2603, WF2604, WF2605, WF2608, WF2613, WF2703, WF2704, WF2705, WF2708, WF2803, WF2804, WF2805, WF2808
Wash Fountain Part Type
Rod Assemblies
Product Type
Operating Rod Assembly
Compatible Manufacturer Part Number
WF2503, WF2504, WF2505, WF2508, WF2603, WF2604, WF2605, WF2608, WF2613, WF2703, WF2704, WF2705, WF2708, WF2803, WF2804, WF2805, WF2808
Compatible Product Type
Wash Fountains
Description
Operating Rod Assembly, Compatible Mfr. Model Number WF2503, WF2504, WF2505, WF2508, WF2603, WF2604, WF2605, WF2608, WF2613, WF2703, WF2704, WF2705, WF2708, WF2803, WF2804, WF2805, WF2808, For Use With Wash Fountains, Stainless Steel, Bradley, Size 12 1/4 in, Wash Fountain Foot Levers and Push Buttons, Rod Assemblies
Restrictions
WARNING:
This product can expose you to chemicals including Lead,
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.