Pedestal Bench, W9 1/2, D36, H 18 1/2, Beige
Mfr # PED9536-202
Zoro # G5425253
product price: $789.99
/ea
Free Shipping & Returns
Key Features
Sub-Category
Pedestal Bench
Overall Width
9 1/2 in
Overall Depth
36 in
Overall Height
19 in
Color
Beige
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PED9536-202
Zoro #
G5425253
UPC #
-
Country of Origin
United States
Dimensions
Overall Width
9 1/2 in
Overall Depth
36 in
Overall Height
19 in
Footplate Width
6 in
Bench Top Depth
9 1/2 in
Bench Top Width
3 ft
Details
Sub-Category
Pedestal Bench
Item
Pedestal Bench
Color
Beige
Material
High Density Polyethylene
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Finish
Matte
Footplate Shape
Round
Pedestal Style
Round Post
Description
Pedestal Bench, Footplate Shape Round, Footplate Width 6 in, Pedestal Style Round Post, Post Depth Not Applicable, Post Width Not Applicable, Bench Top Depth 9 1/2 in, Bench Top Width 3 ft, Color Beige, Overall Height 19 in, Finish Matte, Material High Density Polyethylene
Restrictions
WARNING:
This product can expose you to chemicals including Nickel (Metallic),
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.