Plastic Eyewash Receptor
Mfr # 154-058
Zoro # G0291697
product price: $68.99
/eaKey Features
For Use With
Wall-Mounted Eye/Face Wash, Eyewash
Material
Plastic
Compatible with Brand
Bradley
Type
10 in dia
Compatible with Series
Classic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
154-058
Zoro #
G0291697
UPC #
-
Country of Origin
United States
Details
Item
Plastic Eyewash Bowl
For Use With
Wall-Mounted Eye/Face Wash, Eyewash
Material
Plastic
Compatible with Brand
Bradley
Type
10 in dia
Compatible with Series
Classic
Accessory Type
Bowl
Number of Pieces
1
Compatible Mfr Part Number
E19-220, E19-220FW
Description
Plastic Eyewash Bowl, Accessory Type Bowl, Compatible Grainger Part Number 2P267, 2P332, 2VYX4, 3DUT1, 4R961, 4R963, 4R973, Compatible Mfr Part Number E19-220, E19-220FW, Compatible with Brand Bradley, Compatible with Series Classic, For Use With Wall-Mounted Eye/Face Wash, Eyewash, Material Plastic, Number of Pieces 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.