Zoro Homepage

Plastic Showerhead, 10 In Dia

  • Mfr # S24-195

  • Zoro # G2368965


product price: $108.99
/ea
Free Shipping & Returns

Key Features

Includes
1 in NPT, 90 Degrees Elbow, Plastic (Showerhead), Plastic Shroud with Ring
Features
Self draining
Height
1 7/8 in
Width
4 319/500 in
Depth
2 219/500 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S24-195
Zoro #
G2368965
UPC #
094703468014
Country of Origin
United States

Dimensions

Height
1 7/8 in
Width
4 319/500 in
Depth
2 219/500 in
Thread Size
1 in

Details

Includes
1 in NPT, 90 Degrees Elbow, Plastic (Showerhead), Plastic Shroud with Ring
Item
Shower Head
Features
Self draining
Standards
ANSI/ISEA Z358.1-2014, OSHA Compliant
For Use With
Safety Shower
Type
10 in dia
Compatible Mfr Part Number
S19-110, S19-120, S19-130, S19-300BGR, S19-300T, S19-310, S19-310AC, S19-310BF, S19-310DC, S19-310DCFW, S19-310FW, S19-310PVC, S19-310SBFW
Accessory Type
Spray Head and Shroud
Compatible with Series
SpinTec
Sub-Brand
SpinTec
Thread Type
NPT
Color
Yellow
Compatible with Brand
Bradley
Material
Plastic (Showerhead), Plastic (Shroud)
Series
SpinTec

Description

Shower Head, Accessory Type Spray Head and Shroud, Color Yellow, Compatible Grainger Part Number 2P268, 39W333, 4T007, Compatible Mfr Part Number S19-110, S19-120, S19-130, S19-300BGR, S19-300T, S19-310, S19-310AC, S19-310BF, S19-310DC, S19-310DCFW, S19-310FW, S19-310PVC, S19-310SBFW, Compatible with Brand Bradley, Compatible with Series SpinTec, Depth 2 219/500 in, Height 1 7/8 in, Width 4 319/500 in, Features Self draining, For Use With Safety Shower

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.