Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plumbed Eyewash, Counter Mount, Plumbed, 6 in H., 7 11/12 in W

  • Mfr # S19-290D

  • Zoro # G0613798


product price: $1,011.99
/ea
Free Shipping & Returns

Key Features

Height
6 in
Width
7 11/12 in
Color
Silver
Installation Type
Plumbed
Eye Wash and Shower Mounting
Deck/Wall
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
S19-290D
Zoro #
G0613798
UPC #
-
Country of Origin
Multiple

Dimensions

Height
6 in
Width
7 11/12 in
Depth
19 in
Inlet Pipe Size
1/2 in
Spray Head Diameter
1 in
Electrical Cord Length
Not Available

Details

Item
Plumbed Eyewash
Color
Silver
Installation Type
Plumbed
Eye Wash and Shower Mounting
Deck/Wall
Includes
Inspection Tag, Universal Identification Sign
Activation
Swing Down
Eyewash Bowl Material
No Bowl
Spray Head Material
Chrome Plated Brass
Standards
ADA Compliant, ANSI Z358.1, UL Listed
Eyewash Covering
No
ADA Compliance
No
ANSI Compliant
Yes
Number of Heads
2
Pipe Material
Chrome-Plated Brass
Valve Material
Ceramic
Mounting Style
Standard
Hazardous Location Rating
Not Rated
ANSI Compliance
Primary
Barrier Free
Yes
Environment
General Purpose
Assembly
Assembled
Includes Foot Pedal
No
Counter Mount Location
Back of Sink
Series
Classic
Spray Head Style
Covered
Mount Type
Counter
Includes Drench Hose
No
Coverage
Eyes and Face
Inlet Pipe Gender
Female
Inlet Pipe Thread Type
NPT
Bowl Style
No Bowl
Eyewash Activation
Swing

Description

Plumbed Eyewash, Activation Swing Down, Barrier Free Yes, Bowl Style No Bowl, Color Silver, Coverage Eyes and Face, Depth 19 in, Height 6 in, Width 7 11/12 in, Environment General Purpose, Hazardous Location Rating Not Rated, Includes Inspection Tag, Universal Identification Sign, Includes Drench Hose No, Includes Foot Pedal No, Inlet Pipe Gender Female, Inlet Pipe Size 1/2 in, Inlet Pipe Thread Type NPT, Pipe Material Chrome-Plated Brass, Series Classic, Mount Type Counter, ADA Compliant No

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.