Zoro Homepage

Plumbed Eyewash, Wall Mount, Plumbed, 6 in H., 7 11/12 in W

  • Mfr # S19-280W

  • Zoro # G1248515


product price: $991.99
/ea
Free Shipping & Returns

Key Features

Height
6 in
Width
7 11/12 in
Color
Silver
Installation Type
Plumbed
Includes
Inspection Tag, Universal Identification Sign
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S19-280W
Zoro #
G1248515
UPC #
-
Country of Origin
Multiple

Dimensions

Height
6 in
Width
7 11/12 in
Depth
19 in
Mount Hole Diameter
1/2 in
Inlet Pipe Size
1/2 in
Electrical Cord Length
Not Available

Details

Item
Plumbed Eyewash
Color
Silver
Installation Type
Plumbed
Includes
Inspection Tag, Universal Identification Sign
Activation
Swing Down
Spray Head Material
Chrome Plated Brass
Standards
ANSI Z358.1
Pipe Material
Chrome-Plated Brass
Number of Heads
2
Valve Material
Ceramic
Mounting Style
Standard
Environment
General Purpose
Counter Mount Location
Back of Sink
Includes Drench Hose
No
Barrier Free
Yes
Bowl Style
No Bowl
Inlet Pipe Thread Type
NPT
Series
Classic
Includes Foot Pedal
No
Handle Material
Chrome Plated Brass
Mount Type
Wall
Outlet Pipe Thread Type
NPT
Hazardous Location Rating
Not Rated
Spray Head Style
Covered
ANSI Compliance
Primary
Coverage
Eyes
Inlet Pipe Gender
Female
Eye Wash and Shower Mounting
Wall
Eyewash Bowl Material
No Bowl

Description

Plumbed Eyewash, Activation Swing Down, Barrier Free Yes, Bowl Style No Bowl, Color Silver, Coverage Eyes, Depth 19 in, Height 6 in, Width 7 11/12 in, Environment General Purpose, Hazardous Location Rating Not Rated, Includes Inspection Tag, Universal Identification Sign, Includes Drench Hose No, Includes Foot Pedal No, Inlet Pipe Gender Female, Inlet Pipe Size 1/2 in, Inlet Pipe Thread Type NPT, Pipe Material Chrome-Plated Brass, Series Classic, Mount Type Wall, Mounting Style Standard

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.