Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Polished, Circular, Wash Fountain

  • Mfr # S93-532

  • Zoro # G3337866


product price: $8,184.99
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
50 3/4 in
Overall Width
36 in
Overall Length
36 in
Color
Silver
Type
Circular
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S93-532
Zoro #
G3337866
UPC #
084241013302
Country of Origin
United States

Dimensions

Overall Height
50 3/4 in
Overall Width
36 in
Overall Length
36 in
Overall Width (In.)
36 in
Basin Height (In.)
28 in
Overall Height (In.)
45 7/8 in
Basin Depth (In.)
9 in
Bowl Depth
9 in
Manufacturers Warranty Length
1 yr
Bowl Width
36 in
Water Inlet Connection Size
1 in
Bowl Length
36 in
Drain Connection Size
2 in

Details

Color
Silver
Type
Circular
Bowl Shape
Circular
Number of Stations
5
Flow Rate
2 gpm
Item
Wash Fountain
Includes
Soap Dispenser
Water Connection (In.)
1
Drain Type
Off-Line Vent
Operation Type
Foot Bar
Operating PSI Range
20-80
Connection Drain (In.)
2 in
Flow Rate (GPM)
2.2
Standards
UPC
ADA Compliant
Not ADA Compliant
Material of Construction
Stainless steel
People Served
5
Gauge
14 ga
Finish
Unfinished
Wash Fountain Activation Type
Foot Push Bar
Includes Installation Hardware
Yes
Sink Material
Stainless Steel
Mounting Type - Sinks
Floor
ADA Compliance
No
Water Inlet Connection Type
NPT
Includes Side Splash
Side Splash Not Included
CEC Compliant
Non CEC Compliant
Sink Type
General Purpose
Series
Stainless Steel Classic
Includes Faucet
Faucet Included
Indoor/Outdoor Usage
Indoor/Outdoor
Includes Back Splash
Back Splash Not Included
Sink Mounting Type
Floor
Includes Hardware
Hardware Included

Description

Wash Fountain, ADA Compliance No, Back Splash Height Not Applicable, Bowl Depth 9 in, Bowl Length 36 in, Circular, Bowl Width 36 in, Non CEC Compliant, Silver, Connection Drain (In.) 2 in, Off-Line Vent, Unfinished, 2 gpm, Gauge 14 ga, Floor, 5, Operating PSI Range 20-80, Overall Height 50 3/4 in, Overall Length 36 in, Overall Width 36 in, Bradley, Series Stainless Steel Classic, Stainless Steel, General Purpose, Foot Push Bar, Water Inlet Connection Size 1 in, NPT

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.