Polished, Circular, Wash Fountain
Mfr # S93-533
Zoro # G2357647
product price: $9,575.99
/eaKey Features
Overall Height
50 3/4 in
Overall Width
36 in
Overall Length
36 in
Color
Silver
Type
Circular
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
S93-533
Zoro #
G2357647
UPC #
084241013333
Country of Origin
United States
Dimensions
Overall Height
50 3/4 in
Overall Width
36 in
Overall Length
36 in
Basin Height (In.)
28 in
Overall Width (In.)
36 in
Basin Depth (In.)
9 in
Overall Height (In.)
45 7/8 in
Manufacturers Warranty Length
1 yr
Bowl Depth
9 in
Bowl Length
36 in
Water Inlet Connection Size
1 in
Bowl Width
36 in
Drain Connection Size
2 in
Description
Wash Fountain, ADA Compliance No, Back Splash Height Not Applicable, Bowl Depth 9 in, Bowl Length 36 in, Circular, Bowl Width 36 in, Non CEC Compliant, Silver, Connection Drain (In.) 2 in, Central Rising, Supplied from Above, Unfinished, 2 gpm, Gauge 14 ga, Floor, 5, Operating PSI Range 20-80, Overall Height 50 3/4 in, Overall Length 36 in, Overall Width 36 in, Bradley, Series Stainless Steel Classic, Stainless Steel, General Purpose, Foot Push Bar, Water Inlet Connection Size 1 in, NPT
Restrictions
WARNING:
This product can expose you to chemicals including Lead,
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.