Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Polished, Semicircular, Wash Fountain

  • Mfr # S93-530

  • Zoro # G3337881


product price: $9,509.99
/ea
Additional $130.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
45 7/8 in
Overall Width
54 in
Overall Length
35 1/4 in
Color
Silver
Type
Semicircular
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S93-530
Zoro #
G3337881
UPC #
084241013265
Country of Origin
United States

Dimensions

Overall Height
45 7/8 in
Overall Width
54 in
Overall Length
35 1/4 in
Overall Height (In.)
42 3/8 in
Basin Height (In.)
28 in
Basin Depth (In.)
9 in
Overall Width (In.)
54 in
Manufacturers Warranty Length
1 yr
Bowl Depth
9 in
Bowl Width
35 1/4 in
Bowl Length
54 in
Water Inlet Connection Size
1 in
Drain Connection Size
2 in

Details

Color
Silver
Type
Semicircular
Bowl Shape
Semi-Circular
Number of Stations
4
Flow Rate
3 gpm
Item
Wash Fountain
Operation Type
Foot Bar
Connection Drain (In.)
2 in
People Served
4
Water Connection (In.)
1
Operating PSI Range
20-80
Standards
UPC
Includes
Soap Dispenser
Drain Type
Off-Line Vent
Flow Rate (GPM)
2.2
ADA Compliant
Not ADA Compliant
Material of Construction
Stainless steel
Finish
Unfinished
Gauge
14 ga
Includes Back Splash
Back Splash Not Included
Includes Installation Hardware
Yes
Includes Faucet
Faucet Included
Water Inlet Connection Type
NPT
Sink Type
General Purpose
Series
Stainless Steel Classic
Mounting Type - Sinks
Floor
Indoor/Outdoor Usage
Indoor/Outdoor
Includes Side Splash
Side Splash Not Included
Sink Material
Stainless Steel
Wash Fountain Activation Type
Foot Push Bar
ADA Compliance
No
CEC Compliant
Non CEC Compliant
Includes Hardware
Hardware Included
Sink Mounting Type
Floor

Description

Wash Fountain, ADA Compliance No, Back Splash Height Not Applicable, Bowl Depth 9 in, Bowl Length 54 in, Semi-Circular, Bowl Width 35 1/4 in, Non CEC Compliant, Silver, Connection Drain (In.) 2 in, Off-Line Vent, Unfinished, 3 gpm, Gauge 14 ga, Floor, 4, Operating PSI Range 20-80, Overall Height 45 7/8 in, Overall Length 35 1/4 in, Overall Width 54 in, Bradley, Series Stainless Steel Classic, Stainless Steel, General Purpose, Foot Push Bar, Water Inlet Connection Size 1 in, NPT

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.