Zoro Homepage

Powdered Soap Valve

  • Mfr # S09-010A

  • Zoro # G0752342


product price: $72.89
/ea

Key Features

Sub-Category
Cartridges and Valves
Material
Steel
Size
4 in
Includes
Agitator, Lever, Screw, Washer
For Use With
Wash Fountains
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S09-010A
Zoro #
G0752342
UPC #
-
Country of Origin
Multiple

Dimensions

Size
4 in

Details

Sub-Category
Cartridges and Valves
Material
Steel
Includes
Agitator, Lever, Screw, Washer
For Use With
Wash Fountains
Item
Powdered Soap Valve
For Use With Mfr. Model Number
S93-577 to S93-588,
Wash Fountain Part Type
Soap Valve
Wash Fountain Part Sub Category
Wash Fountain Soap Dispenser Components
Compatible Mfr. Model Number
S93-577, S93-578, S93-579, S93-580, S93-581, S93-582, S93-583, S93-584, S93-585, S93-586, S93-587, S93-588
Product Type
Powdered Soap Valve
Compatible Product Type
Wash Fountains
Compatible Manufacturer Part Number
S93-577, S93-578, S93-579, S93-580, S93-581, S93-582, S93-583, S93-584, S93-585, S93-586, S93-587, S93-588

Description

Powdered Soap Valve, For Use With 4DU51 - 4DU66, 2YB10 - 2YB14, 1MEU8, 1MEU9, 1MEV1-1MEV6, Includes Lever, Agitator, Screw, Washer

Restrictions

WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.