Recessed Towel/Waste Unit
Mfr # 234-360000
Zoro # G1190878
product price: $473.99
/ea
Free Shipping & Returns
Key Features
Dispenser Operation
Pull
Paper Towel Type
C-Fold, Multifold
Dispenser Material
Stainless Steel
Automatic/Manual
Manual
Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
234-360000
Zoro #
G1190878
UPC #
-
Country of Origin
United States
Details
Item
Towel/Waste Unit Recessed
Dispenser Operation
Pull
Paper Towel Type
C-Fold, Multifold
Dispenser Material
Stainless Steel
Automatic/Manual
Manual
Material
Stainless Steel
Category Type
Paper Towel and Waste Unit
Dispenser Mounting
Recessed
Description
Towel/Waste Unit Recessed
Restrictions
WARNING:
This product can expose you to chemicals including Lead,
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.