Zoro Homepage

Repair Kit- Foot Valve

  • Mfr # S65-001A

  • Zoro # G0243302


product price: $173.99
/ea
Free Shipping & Returns

Key Features

Sub-Category
Repair Kits
Material
Plastic
Size
2 1/8 in
Includes
Body Needle Valve, Diaphragm, Foot Valve Plunger, Gasket, Key Valve Seat, Needle Assembly, Spring
For Use With
Wash Fountains
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S65-001A
Zoro #
G0243302
UPC #
-
Country of Origin
United States

Dimensions

Size
2 1/8 in

Details

Sub-Category
Repair Kits
Material
Plastic
Includes
Body Needle Valve, Diaphragm, Foot Valve Plunger, Gasket, Key Valve Seat, Needle Assembly, Spring
For Use With
Wash Fountains
Item
Foot Valve Repair Kit
Wash Fountain Part Sub Category
Wash Fountain Valves
Compatible Mfr. Model Number
WF2503, WF2504, WF2505, WF2508, WF2603, WF2604, WF2605, WF2608, WF2613, WF2703, WF2704, WF2705, WF2708, WF2803, WF2804, WF2805, WF2808
Wash Fountain Part Type
Foot Valve Repair Kit
Product Type
Foot Valve Repair Kit
Compatible Product Type
Wash Fountains
Compatible Manufacturer Part Number
WF2503, WF2504, WF2505, WF2508, WF2603, WF2604, WF2605, WF2608, WF2613, WF2703, WF2704, WF2705, WF2708, WF2803, WF2804, WF2805, WF2808

Description

Repair Kit, For Use With Foot Valve, Includes NDL Assy, Gasket, Spring, FT VLV PLNGR, Key Valve Seat, Diaphragm, Body Needle Valve

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.