Zoro Homepage

Repair Kit-Multifounts

  • Mfr # S65-084

  • Zoro # G3254404


product price: $192.78
/ea
Free Shipping & Returns

Key Features

Sub-Category
Repair Kits
Material
Plastic
Size
2 1/2 in
Includes
90-75 Upper and Lower Cartridge, Grease Tube, Washer
For Use With
Terrazzo Multi-Fount Wash Fountains
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S65-084
Zoro #
G3254404
UPC #
-
Country of Origin
United States

Dimensions

Size
2 1/2 in

Details

Sub-Category
Repair Kits
Material
Plastic
Includes
90-75 Upper and Lower Cartridge, Grease Tube, Washer
Item
Metering Valve Repair Kit
For Use With
Terrazzo Multi-Fount Wash Fountains
Compatible Mfr. Model Number
MF2902, MF2903, MF2904
Wash Fountain Part Type
Metering Valve
Product Type
Metering Valve Repair Kit
Compatible Product Type
Wash Fountains
Compatible Manufacturer Part Number
MF2902, MF2903, MF2904

Description

Repair Kit, For Use With Multifounts, Includes 90-75 Cartridge Phantom, Washer, Grease-Tube

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.