Zoro Homepage

Retractable clothesline, Polished SS

  • Mfr # 947-000000

  • Zoro # G9676082


product price: $23.59
/ea

Key Features

Depth
2-1/2"
Finish
Bright Polished
Overall Depth
2 1/2 in
Material
Stainless Steel
Line Length
72"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
947-000000
Zoro #
G9676082
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Depth
2-1/2"
Overall Depth
2 1/2 in
Line Length
72"
Diameter
3-5/8"
Mounting Plate Diameter
3 5/8 in

Details

Item
Retractable Clothesline
Finish
Bright Polished
Material
Stainless Steel
Includes
Mounting screws
Product Type
Retractable Clothesline

Description

Clothesline, Finish Bright Polished, Includes Mounting Screws, Line Length 6 ft, Material Stainless Steel, Mounting Plate Diameter 3 5/8 in, Overall Depth 2 1/2 in, Product Type Retractable Clothesline

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.