Zoro Homepage

Robe Hook, Double, Polished Chrome

  • Mfr # 932-000000-GR

  • Zoro # G2783746


product price: $6.89
/ea

Key Features

Number of Hooks
2
Overall Height
2"
Mounting
Concealed
Finish
Chrome Plated
Overall Depth
1-5/8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
932-000000-GR
Zoro #
G2783746
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Overall Height
2"
Overall Depth
1-5/8"
Overall Width
2-1/8"

Details

Item
Bathroom Hook
Number of Hooks
2
Mounting
Concealed
Finish
Chrome Plated
Material
Zamac
Includes
Mounting screws
Features
Concealed Wall Plates
Product Type
Robe Hook
Release Point
5 lb
Mounting Style
Set Screw
Includes Mounting Hardware
Yes
Style Number - MERCH
Style 2
Base Shape
Rectangular

Description

Bathroom Hook, Base Diameter Not Applicable, Finish Polished, Material Zinc, Mounting Location Surface, Mounting Style Set Screw, Number of Hooks 2, Overall Depth 1 5/8 in, Overall Height 2 in, Overall Width 2 1/8 in, Release Point 5 lb, Includes Mounting Hardware Yes, Base Shape Rectangular, Features Concealed Wall Plates, Includes Mounting Screws, Product Type Robe Hook, Style Number - MERCH Style 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.