Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bathroom Hook, Surface Mount, 2 in H, 2 in W, 2 in D, 1 Hook, Stainless Steel, Satin Finish

  • Mfr # 9114-000000

  • Zoro # G5359584


product price: $13.79
/ea

Key Features

Number of Hooks
1
Overall Height
2"
Mounting
Surface Mounted
Finish
Satin
Overall Depth
2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
9114-000000
Zoro #
G5359584
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Height
2"
Overall Depth
2"
Overall Width
2"
Base Dia.
2"
Base Diameter
2 in

Details

Item
Bathroom Hook
Number of Hooks
1
Mounting
Surface Mounted
Finish
Satin
Material
Stainless Steel
Features
Concealed Mounting
Product Type
Robe Hook
Release Point
5 lb
Base Shape
Rectangular
Mounting Style
Set Screw
Includes Mounting Hardware
Yes
Style Number - MERCH
Style 1

Description

Bathroom Hook, Base Diameter 2 in, Finish Satin, Material Stainless Steel, Mounting Location Surface, Mounting Style Set Screw, Number of Hooks 1, Overall Depth 2 in, Overall Height 2 in, Overall Width 2 in, Release Point 5 lb, Includes Mounting Hardware Yes, Base Shape Rectangular, Features Concealed Mounting, Product Type Robe Hook, Style Number - MERCH Style 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.