Shop BRADLEY
See all product information
Create Account
S19-270HW Wall-Mounted Swing Down Eyewash
- Mfr # S19-270HW
- Zoro # G005511195
product price:Â
$
979.99
/ea
Free Shipping & Returns
Key Features
Height
9.5 in
Width
3.625 in
Color
Chrome
Installation Type
Wall Mounted
Eye Wash and Shower Mounting
Wall
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S19-270HW
- Zoro #
- G005511195
- UPC #
- 84241013920
- Country of Origin
- United States
- Color
- Chrome
- Installation Type
- Wall Mounted
- Eye Wash and Shower Mounting
- Wall
- Includes
- Universal identification sign and inspection tag included
- Activation
- Swing Activation
- Spray Head Material
- Chrome
Dimensions
- Height
- 9.5 in
- Width
- 3.625 in
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.