S19314SC Halo Stainless Steel Eye-Face Wash, Bowl Cover and Showerhead, 1-1/4" Water Supply
- Mfr # S19314SC
- Zoro # G205978613
product price:Â
$
8,806.99
/ea
Free Shipping & Returns
Key Features
Height
16.5 in
Mount Type
Floor
Pipe Material
Stainless Steel
Standards
ANSI/ISEA Z358.1
Shower Head Material
Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S19314SC
- Zoro #
- G205978613
- UPC #
- 84241015054
- Country of Origin
- United States
- Mount Type
- Floor
- Pipe Material
- Stainless Steel
- Standards
- ANSI/ISEA Z358.1
- Shower Head Material
- Stainless Steel
- Eyewash Bowl Material
- Stainless Steel
- Includes
- Universal identification sign and inspection tag included
Dimensions
- Height
- 16.5 in
- Inlet Pipe Size
- 1-1/4" NPT
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.