S19314TT Halo Eye-Face Wash, Plastic Showerhead, Stainless Bowl & Shroud

  • Mfr # S19314TT

  • Zoro # G605978633


product price:  $5,285.99
/ea
Free Shipping & Returns

Key Features

Height
94.125 in
Mount Type
Floor
Standards
ANSI/ISEA Z358.1
Shower Head Material
ABS Plastic
Eyewash Bowl Material
Stainless Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
S19314TT
Zoro #
G605978633
UPC #
84241015276
Country of Origin
United States

Dimensions

Height
94.125 in
Inlet Pipe Size
1-1/4" NPT

Details

Mount Type
Floor
Standards
ANSI/ISEA Z358.1
Shower Head Material
ABS Plastic
Eyewash Bowl Material
Stainless Steel
Includes
Universal identification sign and inspection tag included

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.