Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Safety Shower, Floor Mount

  • Mfr # S19-110

  • Zoro # G1248497


product price: $690.99
/ea
Free Shipping & Returns

Key Features

Pipe Material
Galvanized Steel
Flow Rate
20 gpm
Installation Type
Plumbed
Ball Valve Type
1 in NPT Chrome Plated Stay Open
Shower Spray Head Material
ABS Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S19-110
Zoro #
G1248497
UPC #
-
Country of Origin
Multiple

Dimensions

Height
85 in
Pipe Dimensions
1-1/4 in NPT
Mount Hole Diameter
3/8 in
Spray Head Diameter
3 1/8 in
Inlet Pipe Size
1 1/4 in
Shower Handle Length
25.5 in

Details

Item
Plumbed Shower
Pipe Material
Galvanized Steel
Flow Rate
20 gpm
Installation Type
Plumbed
Ball Valve Type
1 in NPT Chrome Plated Stay Open
Shower Spray Head Material
ABS Plastic
Includes
Identification Sign, Inspection Tag
Standards
ANSI Z358.1, IAPMO OCEANA to AS4775 and AS/NZS 4020, UL Listed
Color
Yellow
Features
Spintec Showerhead
Activation
Pull Rod
Hazardous Location Rating
Not Rated
Valve Material
Chrome Plated Brass
Mounting Style
Standard
ANSI Compliance
Primary
Inlet Pipe Gender
Male
ADA Compliant
No
Barrier Free
No
Mount Type
Floor
Includes Showerhead Shroud
No
Maximum Flow Rate
22 gpm
Includes Drench Hose
No
Inlet Pipe Thread Type
NPT
Minimum Flow Rate
20 gpm
Environment
General Purpose
Shower Handle Material
Stainless Steel

Description

Plumbed Shower, Barrier Free No, Color Yellow, Hazardous Location Rating Not Rated, Includes Identification Sign, Inspection Tag, Includes Showerhead Shroud No, Inlet Pipe Gender Male, Inlet Pipe Size 1 1/4 in, Inlet Pipe Thread Type NPT, Pipe Material Galvanized Steel, Spray Head Material Plastic, Includes Drench Hose No, Environment General Purpose, Mount Type Floor, Mounting Style Standard, Activation Pull Rod, ADA Compliant No, ANSI Compliance Primary, Handle Length 25 1/2 in

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.