Zoro Homepage

Screw 10-24X3/4 Set-SPCL

  • Mfr # 160-300

  • Zoro # G0693266


product price: $9.59
/ea

Key Features

Fits Brand
Bradley
Material
Stainless Steel
Size
3/4 in
For Use With
Wash Fountains
Compatible Mfr. Model Number
MF2903, MF2904
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
160-300
Zoro #
G0693266
UPC #
-
Country of Origin
United States

Dimensions

Size
3/4 in

Details

Item
Screw, Set
Fits Brand
Bradley
Material
Stainless Steel
For Use With
Wash Fountains
Compatible Mfr. Model Number
MF2903, MF2904
Wash Fountain Part Sub Category
Wash Fountain Hardware
Wash Fountain Part Type
Screws
Product Type
Set Screw
Compatible Manufacturer Part Number
MF2903, MF2904
Compatible Product Type
Wash Fountains

Description

Set Screw, Compatible Mfr. Model Number MF2903, MF2904, For Use With Wash Fountains, Stainless Steel, Bradley, Size 3/4 in, Wash Fountain Hardware, Screws

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.