Zoro Homepage

Security Hook, 1 Hook, 2-1/4In D, Satin

  • Mfr # SA35-600000

  • Zoro # G6675925


product price: $190.99
/ea
Free Shipping & Returns

Key Features

Number of Hooks
1
Overall Height
4"
Mounting
Wall
Finish
Satin
Overall Depth
2-1/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SA35-600000
Zoro #
G6675925
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
4"
Overall Depth
2-1/4"
Overall Width
4"

Details

Item
Security Hook
Number of Hooks
1
Mounting
Wall
Finish
Satin
Material
Stainless Steel
Weight Capacity
20 lb.
Includes
Nuts and Washers
Mounting Type
Wall Mounted
Product Type
Bathroom Security Hook
Base Shape
Square
Includes Mounting Hardware
Yes
Mounting Style
Chase Rear
Style Number - MERCH
Ligature Resistant
Release Point
20 lb

Description

Bathroom Security Hook, Base Diameter Not Applicable, Finish Satin, Material Stainless Steel, Mounting Location Surface, Mounting Style Chase Rear, Number of Hooks 1, Overall Depth 2 1/4 in, Overall Height 4 in, Overall Width 4 in, Release Point 20 lb, Includes Mounting Hardware Yes, Base Shape Square, Includes Nuts, Washers, Product Type Bathroom Security Hook, Standards Not Applicable, Weight Capacity 20 lb

Restrictions

WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.