Security Hook, 1 Hook, 2-1/4In D, Satin
Mfr # SA36-000000-GR
Zoro # G5759101
product price: $142.99
/ea
Free Shipping & Returns
Key Features
Number of Hooks
1
Overall Height
4"
Color
Satin
Mounting
Wall
Finish
Satin
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SA36-000000-GR
Zoro #
G5759101
UPC #
094726759106
Country of Origin
United States
Dimensions
Overall Height
4"
Overall Depth
2-1/4"
Size
4" x 4"
Overall Width
4"
Details
Item
Tension Towel Hook, Front Mounted
Number of Hooks
1
Color
Satin
Mounting
Wall
Finish
Satin
Material
Stainless Steel
Weight Capacity
20 lb.
For Use On
Wall Anchors
Includes
Mounting screws
Features
Safety Hook Releases When More than 20 Lb. of Force is Applied.
Application
Contains Pivoting Ball Joint That Releases When More Than 20 lb. Of Force Is Applied
Product Type
Bathroom Security Hook
Base Shape
Square
Release Point
20 lb
Style Number - MERCH
Ligature Resistant
Includes Mounting Hardware
Yes
Mounting Style
Front Access
Description
Bathroom Security Hook, Base Diameter Not Applicable, Finish Satin, Material Stainless Steel, Mounting Location Surface, Mounting Style Front Access, Number of Hooks 1, Overall Depth 2 1/4 in, Overall Height 4 in, Overall Width 4 in, Release Point 20 lb, Includes Mounting Hardware Yes, Base Shape Square, Includes Mounting Screws, Product Type Bathroom Security Hook, Standards Not Applicable, Weight Capacity 20 lb
Restrictions
WARNING:
This product can expose you to chemicals including Nickel (Metallic),
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.