-, Semicircular, Shallow Bowl Wash Fountain
Mfr # S93-627
Zoro # G9817753
product price: $6,693.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
Key Features
Overall Height
44 in
Overall Width
36 in
Overall Length
26 in
Color
Silver
Type
Semicircular
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
S93-627
Zoro #
G9817753
UPC #
084241012909
Country of Origin
United States
Dimensions
Overall Height
44 in
Overall Width
36 in
Overall Length
26 in
Overall Height (In.)
43 1/2 in
Basin Height (In.)
34 in
Overall Width (In.)
25 1/4 in
Overall Length (In.)
36 in
Bowl Depth
4 1/4 in
Manufacturers Warranty Length
1 yr
Water Inlet Connection Size
1/2 in
Bowl Width
26 in
Bowl Length
36 in
Drain Connection Size
1 1/2 in
Description
Wash Fountain, ADA Compliance Yes, Back Splash Height Not Applicable, Bowl Depth 4 1/4 in, Bowl Length 36 in, Semi-Circular, Bowl Width 26 in, Non CEC Compliant, Silver, Connection Drain (In.) 1.5 in, Off-Line Vent, Unfinished, 0.5 gpm, Gauge 14 ga, Floor, 3, Operating PSI Range 20-80, Overall Height 44 in, Overall Length 26 in, Overall Width 36 in, Bradley, Series Sentry, Stainless Steel, General Purpose, Foot Push Button, Water Inlet Connection Size 1/2 in, NPT
Restrictions
WARNING:
This product can expose you to chemicals including Lead,
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.