Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

-, Semicircular, Shallow Bowl Wash Fountain

  • Mfr # S93-650

  • Zoro # G9817534


product price: $6,839.99
/ea
Additional $215.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
44 in
Overall Width
54 in
Overall Length
25 1/4 in
Color
Silver
Type
Semicircular
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S93-650
Zoro #
G9817534
UPC #
094705857342
Country of Origin
United States

Dimensions

Overall Height
44 in
Overall Width
54 in
Overall Length
25 1/4 in
Overall Length (In.)
54 in
Overall Height (In.)
43 1/2 in
Overall Width (In.)
25 1/4 in
Basin Height (In.)
34 in
Manufacturers Warranty Length
1 yr
Bowl Depth
4 1/4 in
Water Inlet Connection Size
1/2 in
Bowl Width
25 1/4 in
Bowl Length
54 in
Drain Connection Size
1 1/2 in

Details

Color
Silver
Type
Semicircular
Bowl Shape
Semi-Circular
Number of Stations
4
Flow Rate
0.5 gpm
Item
Wash Fountain
Connection Drain (In.)
1.5 in
Standards
NSF/ANSI 372, TAS, UPC
Water Connection (In.)
1/2
Operating PSI Range
20-80
Material of Construction
Stainless steel
Includes
Soap Dispenser
Green Environmental Attribute
Faucet Flow Rate 1.5 gpm Or Less
People Served
4
Flow Rate (GPM)
2.2
Drain Type
Central Rising, Supplied from Above
Operation Type
Hand Control Metering Air Valve
ADA Compliant
ADA Compliant
Finish
Unfinished
Gauge
14 ga
Wash Fountain Activation Type
Hand Push Button
Includes Faucet
Faucet Included
ADA Compliance
Yes
CEC Compliant
Non CEC Compliant
Series
Sentry
Includes Side Splash
Side Splash Not Included
Sink Material
Stainless Steel
Water Inlet Connection Type
NPT
Includes Installation Hardware
Yes
Sink Type
General Purpose
Indoor/Outdoor Usage
Indoor/Outdoor
Includes Back Splash
Back Splash Not Included
Mounting Type - Sinks
Wall
Includes Hardware
Hardware Included
Sink Mounting Type
Wall

Description

Wash Fountain, ADA Compliance Yes, Back Splash Height Not Applicable, Bowl Depth 4 1/4 in, Bowl Length 54 in, Semi-Circular, Bowl Width 25 1/4 in, Non CEC Compliant, Silver, Connection Drain (In.) 1.5 in, Central Rising, Supplied from Above, Unfinished, 0.5 gpm, Gauge 14 ga, Wall, 4, Operating PSI Range 20-80, Overall Height 44 in, Overall Length 25 1/4 in, Overall Width 54 in, Bradley, Series Sentry, Stainless Steel, General Purpose, Hand Push Button, Water Inlet Connection Size 1/2 in, NPT

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.