Sensor-Adaptive Short Lead
Mfr # 269-1608
Zoro # G1733051
product price: $489.99
/ea
Free Shipping & Returns
Key Features
Sub-Category
Controls, Sensors and Transformers
Material
Plastic
Size
2 1/4 in
Includes
Sensor and Adaptive Short 6 1/2 in
For Use With
Wash Fountains
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
269-1608
Zoro #
G1733051
UPC #
-
Country of Origin
Mexico
Dimensions
Size
2 1/4 in
Details
Sub-Category
Controls, Sensors and Transformers
Material
Plastic
Includes
Sensor and Adaptive Short 6 1/2 in
Item
Sensor/Adaptive
For Use With
Wash Fountains
Compatible Mfr. Model Number
HSL1, MF2922, MF2933, MF2939, MF2944, MF2949, SS-1
Wash Fountain Part Sub Category
Wash Fountain Sensors and Timers
Wash Fountain Part Type
Sensor
Product Type
Sensor/Adaptive
Type
Short 6.5" Lead
Compatible Product Type
Wash Fountains
Compatible Manufacturer Part Number
HSL1, MF2922, MF2933, MF2939, MF2944, MF2949, SS-1
Description
Sensor/Adaptive, Compatible Mfr. Model Number HSL1, MF2922, MF2933, MF2939, MF2944, MF2949, SS-1, For Use With Wash Fountains, Plastic, Bradley, Size 2 1/4 in, Wash Fountain Sensors and Timers, Sensor
Restrictions
This is a restricted item in the USA. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.