Zoro Homepage

Sensor Eyes 36"

  • Mfr # 251-019A

  • Zoro # G1188625


product price: $348.99
/ea
Free Shipping & Returns

Key Features

Sub-Category
Controls, Sensors and Transformers
Material
Plastic
Size
36 in
Includes
Sensor Eyes 36 in for Battery Infrared BIR3
For Use With
Wash Fountains
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
251-019A
Zoro #
G1188625
UPC #
094705857106
Country of Origin
United States

Dimensions

Size
36 in

Details

Sub-Category
Controls, Sensors and Transformers
Material
Plastic
Includes
Sensor Eyes 36 in for Battery Infrared BIR3
Item
Sensor
For Use With
Wash Fountains
Wash Fountain Part Type
Sensor
Compatible Mfr. Model Number
CRS-2, CSR-3, HSL1, MF2922, MF2933, MF2939, MF2944, MF2949, MG-2, MG-3, SS-1, SS-2N, SS-3N
Wash Fountain Part Sub Category
Wash Fountain Sensors and Timers
Product Type
Sensor
Type
Eyes 36"
Compatible Manufacturer Part Number
CRS-2, CSR-3, HSL1, MF2922, MF2933, MF2939, MF2944, MF2949, MG-2, MG-3, SS-1, SS-2N, SS-3N
Compatible Product Type
Wash Fountains

Description

Sensor, Compatible Mfr. Model Number CRS-2, CSR-3, HSL1, MF2922, MF2933, MF2939, MF2944, MF2949, MG-2, MG-3, SS-1, SS-2N, SS-3N, For Use With Wash Fountains, Plastic, Bradley, Size 36 in, Wash Fountain Sensors and Timers, Sensor

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.