Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sensor, Glacier, Two Station Sink, Wash Station

  • Mfr # S93-758

  • Zoro # G4423881


product price: $8,355.99
/ea
Item requires special delivery charges. A $160.00 per item surcharge will be applied.

Key Features

Overall Height
27 in
Overall Width
26 in
Overall Length
63 in
Color
Glacier
Type
Two Station Sink
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S93-758
Zoro #
G4423881
UPC #
084241026548
Country of Origin
United States

Dimensions

Overall Height
27 in
Overall Width
26 in
Overall Length
63 in
Basin Depth (In.)
11 1/2 in
Overall Width (In.)
26 in
Basin Height (In.)
8 1/8 in
Overall Height (In.)
27 in
Overall Length (In.)
63 in
Bowl Depth
5 5/8 in
Faucet Hole Dia.
1 7/16 in
Manufacturers Warranty Length
1 yr
Bowl Size
21 5/8 in x 11 1/2 in
Bowl Length
21 5/8 in
Bowl Width
11 1/2 in
Water Inlet Connection Size
1/2 in
Drain Opening Diameter
1 1/2 in

Details

Color
Glacier
Type
Two Station Sink
Bowl Shape
Rectangular
No. of Bowls
2
Number of Stations
2
Flow Rate
0.35 gpm
Item
Wash Station
Voltage Type
120V AC
Green Certification or Other Recognition
GREENGUARD(R) Certified
Green Environmental Attribute
Product Contributes To Reducing Water Consumption
Operation Type
Infrared Sensor
Drain Type
P-Trap
ADA Compliant
ADA Compliant
Material of Construction
Terreon Solid Surface
Operating PSI Range
20 to 80
Flow Rate (GPM)
0.35
Connection Drain (In.)
1 1/2 in
Compliance
ADA
Water Connection (In.)
1/2
People Served
2
Standards
CSA B45.5, cUPC, IAPMO Z124, IGC 127-2014, NSF/ANSI 372, TAS, UPC
Includes
Soap Dispenser
Finish
Unfinished
Drain Opening
1 1/2 in
Faucet Operation
Sensor
Faucet Mounting Centers
30 in
Vandal Resistant Features
Vandal Resistant Aerator
Includes Side Splash
Side Splash Not Included
Series
OmniDeck
Mounting Type - Sinks
Wall
Indoor/Outdoor Usage
Indoor
Water Inlet Connection Type
NPT
CEC Compliant
Non CEC Compliant
Sink Type
Wash Station
Includes Installation Hardware
Yes
ADA Compliance
Yes
Sink Material
Terreon(R)
Includes Faucet
Faucet Included
Includes Back Splash
Back Splash Not Included
Faucet Body Material
Brass
Number of Faucet Holes
2
Includes Basket Strainer
Basket Strainer Not Included
Mounting Location - Faucet
Deck
Includes Drain Pipe
Drain Pipe Not Included
Includes Hardware
Hardware Included
Number of Faucet Mounting Holes
2
Number of Bowls
2
Vandal-Resistant Features
Vandal-Resistant Aerator
Faucet Mounting Location
Deck

Description

Wash Fountain, Two Station Sink, Material of Construction Terreon Solid Surface, Glacier Color, Infrared Sensor Operation Type, People Served 2, Operating PSI Range 20 to 80, Flow Rate (GPM) 0.35, Water Connection (In.) 1/2, Connection Drain (In.) 1-1/2, Drain Type P-Trap, Voltage Type 120VAC, Overall Length (In.) 63, Overall Width (In.) 26, Overall Height (In.) 27, Basin Height (In.) 8-1/8, Basin Depth (In.) 11-1/2, ADA Compliant Yes, ADA

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.