Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sensor, Pebble Beach, Four Station Sink, Wash Station

  • Mfr # S93-765

  • Zoro # G4423927


product price: $15,906.99
/ea
Additional $270.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
27 in
Overall Width
26 in
Overall Length
126 in
Color
Pebble Beach
Type
Four Station Sink
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S93-765
Zoro #
G4423927
UPC #
084241026623
Country of Origin
United States

Dimensions

Overall Height
27 in
Overall Width
26 in
Overall Length
126 in
Basin Depth (In.)
11 1/2 in
Overall Height (In.)
27 in
Basin Height (In.)
8 1/8 in
Overall Width (In.)
26 in
Overall Length (In.)
126 in
Bowl Depth
5 5/8 in
Manufacturers Warranty Length
1 yr
Bowl Size
21 5/8 in x 11 1/2 in
Faucet Hole Dia.
1 7/16 in
Water Inlet Connection Size
1/2 in
Bowl Length
21 5/8 in
Bowl Width
11 1/2 in
Drain Opening Diameter
1 1/2 in

Details

Color
Pebble Beach
Type
Four Station Sink
Bowl Shape
Rectangular
No. of Bowls
4
Number of Stations
4
Flow Rate
0.35 gpm
Item
Wash Station
People Served
4
Green Certification or Other Recognition
GREENGUARD(R) Certified
Green Environmental Attribute
Product Contributes To Reducing Water Consumption
Operation Type
Infrared Sensor
ADA Compliant
ADA Compliant
Connection Drain (In.)
1 1/2 in
Drain Type
P-Trap
Material of Construction
Terreon Solid Surface
Voltage Type
120V AC
Standards
CSA B45.5, cUPC, IAPMO Z124, IGC 127-2014, NSF/ANSI 372, TAS, UPC
Operating PSI Range
20 to 80
Flow Rate (GPM)
0.35
Compliance
ADA
Water Connection (In.)
1/2
Includes
Soap Dispenser
Drain Opening
1 1/2 in
Finish
Unfinished
Faucet Operation
Sensor
Faucet Mounting Centers
30 in
CEC Compliant
Non CEC Compliant
Series
OmniDeck
Includes Faucet
Faucet Included
Indoor/Outdoor Usage
Indoor
Includes Installation Hardware
Yes
Includes Side Splash
Side Splash Not Included
ADA Compliance
Yes
Vandal Resistant Features
Vandal Resistant Aerator
Sink Type
Wash Station
Includes Back Splash
Back Splash Not Included
Sink Material
Terreon(R)
Mounting Type - Sinks
Wall
Water Inlet Connection Type
NPT
Faucet Body Material
Brass
Number of Faucet Holes
4
Includes Basket Strainer
Basket Strainer Not Included
Mounting Location - Faucet
Deck
Includes Drain Pipe
Drain Pipe Not Included
Vandal-Resistant Features
Vandal-Resistant Aerator
Faucet Mounting Location
Deck
Includes Hardware
Hardware Included
Number of Bowls
4
Number of Faucet Mounting Holes
4

Description

Wash Fountain, Four Station Sink, Material of Construction Terreon Solid Surface, Pebble Beach Color, Infrared Sensor Operation Type, People Served 4, Operating PSI Range 20 to 80, Flow Rate (GPM) 0.35, Water Connection (In.) 1/2, Connection Drain (In.) 1-1/2, Drain Type P-Trap, Voltage Type 120VAC, Overall Length (In.) 126, Overall Width (In.) 26, Overall Height (In.) 27, Basin Height (In.) 8-1/8, Basin Depth (In.) 11-1/2, ADA Compliant Yes, ADA

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.