Sensor, Pebble Beach, Three Station Sink, Wash Station
Mfr # S93-762
Zoro # G4423839
product price: $12,477.99
/ea
Item requires special delivery charges. A $235.00 per item surcharge will be applied.
Key Features
Overall Height
27 in
Overall Width
26 in
Overall Length
93 in
Color
Pebble Beach
Type
Three Station Sink
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
S93-762
Zoro #
G4423839
UPC #
084241026609
Country of Origin
United States
Dimensions
Overall Height
27 in
Overall Width
26 in
Overall Length
93 in
Overall Length (In.)
93 in
Basin Height (In.)
8 1/8 in
Basin Depth (In.)
11 1/2 in
Overall Height (In.)
27 in
Overall Width (In.)
26 in
Manufacturers Warranty Length
1 yr
Bowl Size
21 5/8 in x 11 1/2 in
Bowl Depth
5 5/8 in
Faucet Hole Dia.
1 7/16 in
Bowl Length
21 5/8 in
Water Inlet Connection Size
1/2 in
Bowl Width
11 1/2 in
Drain Opening Diameter
1 1/2 in
Description
Wash Fountain, Three Station Sink, Material of Construction Terreon Solid Surface, Pebble Beach Color, Infrared Sensor Operation Type, People Served 3, Operating PSI Range 20 to 80, Flow Rate (GPM) 0.35, Water Connection (In.) 1/2, Connection Drain (In.) 1-1/2, Drain Type P-Trap, Voltage Type 120VAC, Overall Length (In.) 93, Overall Width (In.) 26, Overall Height (In.) 27, Basin Height (In.) 8-1/8, Basin Depth (In.) 11-1/2, ADA Compliant Yes, ADA
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.