Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sensor, Pebble Beach, Two Station Sink, Wash Station

  • Mfr # S93-759

  • Zoro # G4423909


product price: $8,360.99
/ea
Item requires special delivery charges. A $160.00 per item surcharge will be applied.

Key Features

Overall Height
27 in
Overall Width
26 in
Overall Length
63 in
Color
Pebble Beach
Type
Two Station Sink
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S93-759
Zoro #
G4423909
UPC #
084241026593
Country of Origin
United States

Dimensions

Overall Height
27 in
Overall Width
26 in
Overall Length
63 in
Overall Length (In.)
63 in
Overall Width (In.)
26 in
Basin Depth (In.)
11 1/2 in
Basin Height (In.)
8 1/8 in
Overall Height (In.)
27 in
Bowl Size
21 5/8 in x 11 1/2 in
Faucet Hole Dia.
1 7/16 in
Bowl Depth
5 5/8 in
Manufacturers Warranty Length
1 yr
Bowl Width
11 1/2 in
Water Inlet Connection Size
1/2 in
Bowl Length
21 5/8 in
Drain Opening Diameter
1 1/2 in

Details

Color
Pebble Beach
Type
Two Station Sink
Bowl Shape
Rectangular
No. of Bowls
2
Number of Stations
2
Flow Rate
0.35 gpm
Item
Wash Station
Material of Construction
Terreon Solid Surface
People Served
2
Green Certification or Other Recognition
GREENGUARD(R) Certified
Compliance
ADA
Water Connection (In.)
1/2
Standards
CSA B45.5, cUPC, IAPMO Z124, IGC 127-2014, NSF/ANSI 372, TAS, UPC
Operation Type
Infrared Sensor
Green Environmental Attribute
Product Contributes To Reducing Water Consumption
Voltage Type
120V AC
Connection Drain (In.)
1 1/2 in
Flow Rate (GPM)
0.35
Operating PSI Range
20 to 80
ADA Compliant
ADA Compliant
Drain Type
P-Trap
Includes
Soap Dispenser
Drain Opening
1 1/2 in
Faucet Mounting Centers
30 in
Faucet Operation
Sensor
Finish
Unfinished
Mounting Type - Sinks
Wall
Vandal Resistant Features
Vandal Resistant Aerator
Includes Back Splash
Back Splash Not Included
Includes Installation Hardware
Yes
Sink Type
Wash Station
CEC Compliant
Non CEC Compliant
Indoor/Outdoor Usage
Indoor
ADA Compliance
Yes
Sink Material
Terreon(R)
Series
OmniDeck
Water Inlet Connection Type
NPT
Includes Side Splash
Side Splash Not Included
Includes Faucet
Faucet Included
Mounting Location - Faucet
Deck
Number of Faucet Holes
2
Faucet Body Material
Brass
Includes Drain Pipe
Drain Pipe Not Included
Includes Basket Strainer
Basket Strainer Not Included
Number of Faucet Mounting Holes
2
Number of Bowls
2
Vandal-Resistant Features
Vandal-Resistant Aerator
Includes Hardware
Hardware Included
Faucet Mounting Location
Deck

Description

Wash Fountain, Two Station Sink, Material of Construction Terreon Solid Surface, Pebble Beach Color, Infrared Sensor Operation Type, People Served 2, Operating PSI Range 20 to 80, Flow Rate (GPM) 0.35, Water Connection (In.) 1/2, Connection Drain (In.) 1-1/2, Drain Type P-Trap, Voltage Type 120VAC, Overall Length (In.) 63, Overall Width (In.) 26, Overall Height (In.) 27, Basin Height (In.) 8-1/8, Basin Depth (In.) 11-1/2, ADA Compliant Yes, ADA

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.