Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sensor, Silver Mist, Four Station Sink, Wash Station

  • Mfr # S93-763

  • Zoro # G4423863


product price: $16,224.99
/ea
Item requires special delivery charges. A $270.00 per item surcharge will be applied.

Key Features

Overall Height
27 in
Overall Width
26 in
Overall Length
126 in
Color
Silver Mist
Type
Four Station Sink
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S93-763
Zoro #
G4423863
UPC #
084241026654
Country of Origin
United States

Dimensions

Overall Height
27 in
Overall Width
26 in
Overall Length
126 in
Overall Length (In.)
126 in
Basin Height (In.)
8 1/8 in
Basin Depth (In.)
11 1/2 in
Overall Height (In.)
27 in
Overall Width (In.)
26 in
Bowl Size
21 5/8 in x 11 1/2 in
Bowl Depth
5 5/8 in
Faucet Hole Dia.
1 7/16 in
Manufacturers Warranty Length
1 yr
Bowl Width
11 1/2 in
Bowl Length
21 5/8 in
Water Inlet Connection Size
1/2 in
Drain Opening Diameter
1 1/2 in

Details

Color
Silver Mist
Type
Four Station Sink
Bowl Shape
Rectangular
No. of Bowls
4
Number of Stations
4
Flow Rate
0.35 gpm
Item
Wash Station
Operation Type
Infrared Sensor
Compliance
ADA
Flow Rate (GPM)
0.35
Operating PSI Range
20 to 80
Material of Construction
Terreon Solid Surface
Water Connection (In.)
1/2
Green Certification or Other Recognition
GREENGUARD(R) Certified
Connection Drain (In.)
1 1/2 in
Standards
CSA B45.5, cUPC, IAPMO Z124, IGC 127-2014, NSF/ANSI 372, TAS, UPC
ADA Compliant
ADA Compliant
Voltage Type
120V AC
People Served
4
Drain Type
P-Trap
Green Environmental Attribute
Product Contributes To Reducing Water Consumption
Includes
Soap Dispenser
Faucet Operation
Sensor
Faucet Mounting Centers
30 in
Drain Opening
1 1/2 in
Finish
Unfinished
Includes Back Splash
Back Splash Not Included
Indoor/Outdoor Usage
Indoor
Includes Installation Hardware
Yes
Sink Material
Terreon(R)
Includes Faucet
Faucet Included
Vandal Resistant Features
Vandal Resistant Aerator
ADA Compliance
Yes
CEC Compliant
Non CEC Compliant
Includes Side Splash
Side Splash Not Included
Series
OmniDeck
Mounting Type - Sinks
Wall
Water Inlet Connection Type
NPT
Sink Type
Wash Station
Mounting Location - Faucet
Deck
Faucet Body Material
Brass
Number of Faucet Holes
4
Includes Drain Pipe
Drain Pipe Not Included
Includes Basket Strainer
Basket Strainer Not Included
Number of Faucet Mounting Holes
4
Faucet Mounting Location
Deck
Number of Bowls
4
Vandal-Resistant Features
Vandal-Resistant Aerator
Includes Hardware
Hardware Included

Description

Wash Fountain, Four Station Sink, Material of Construction Terreon Solid Surface, Silver Mist Color, Infrared Sensor Operation Type, People Served 4, Operating PSI Range 20 to 80, Flow Rate (GPM) 0.35, Water Connection (In.) 1/2, Connection Drain (In.) 1-1/2, Drain Type P-Trap, Voltage Type 120VAC, Overall Length (In.) 126, Overall Width (In.) 26, Overall Height (In.) 27, Basin Height (In.) 8-1/8, Basin Depth (In.) 11-1/2, ADA Compliant Yes, ADA

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.