Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sensor, Silver Mist, Single Station Sink, Bathroom Sink

  • Mfr # S93-790

  • Zoro # G4423750


product price: $6,499.99
/ea
Additional $140.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
27 in
Overall Width
26 in
Overall Length
34 in
Color
Silver Mist
Type
Single Station Sink
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S93-790
Zoro #
G4423750
UPC #
084241026586
Country of Origin
United States

Dimensions

Overall Height
27 in
Overall Width
26 in
Overall Length
34 in
Overall Height (In.)
27 in
Overall Width (In.)
26 in
Overall Length (In.)
34 in
Basin Height (In.)
8 1/8 in
Basin Depth (In.)
11 1/2 in
Bowl Depth
7 1/4 in
Side Splash Height
6 in
Bowl Size
17 in x 14 in
Manufacturers Warranty Length
Limited
Bowl Length
17 in
Bowl Width
14 in
Water Inlet Connection Size
1/2 in
Drain Opening Diameter
1 1/2 in

Details

Color
Silver Mist
Type
Single Station Sink
Bowl Shape
Rectangular
No. of Bowls
2
Flow Rate
0.35 gpm
Item
Bathroom Sink
Green Certification or Other Recognition
GREENGUARD(R) Certified
Operation Type
Infrared Sensor
Voltage Type
120V AC
Connection Drain (In.)
1 1/2 in
People Served
1
ADA Compliant
ADA Compliant
Drain Type
P-Trap
Flow Rate (GPM)
0.35
Standards
CSA B45.5, cUPC, IAPMO Z124, IGC 127-2014, NSF/ANSI 372, TAS, UPC
Compliance
ADA
Operating PSI Range
20 to 80
Green Environmental Attribute
Product Contributes To Reducing Water Consumption
Material of Construction
Terreon Solid Surface
Water Connection (In.)
1/2
Includes
Soap Dispenser and Hand Dryer
Faucet Operation
Sensor
Drain Opening
1 1/2 in
Faucet Mounting Centers
8 in
Finish
Unfinished
Includes Installation Hardware
Yes
Includes Side Splash
Yes
Mounting Type - Sinks
Wall
Series
OmniDeck with Washbar
Vandal Resistant Features
Vandal Resistant Material
Sink Material
Terreon(R)
Includes Faucet
Faucet Included
Indoor/Outdoor Usage
Indoor
ADA Compliance
Yes
CEC Compliant
Non CEC Compliant
Water Inlet Connection Type
NPT
Includes Back Splash
No
Mounting Location - Faucet
Deck
Faucet Body Material
Brass
Ligature Resistant
No
Number of Faucet Holes
2
Includes Drain Pipe
Drain Pipe Not Included
Includes Basket Strainer
Basket Strainer Not Included
Includes Hardware
Hardware Included
Vandal-Resistant Features
Vandal-Resistant Material
Sink Type
Bathroom
Number of Faucet Mounting Holes
2
Faucet Mounting Location
Deck
Number of Bowls
2

Description

Wash Fountain, Single Station Sink, Material of Construction Terreon Solid Surface, Silver Mist Color, Infrared Sensor Operation Type, People Served 1, Operating PSI Range 20 to 80, Flow Rate (GPM) 0.35, Water Connection (In.) 1/2, Connection Drain (In.) 1-1/2, Drain Type P-Trap, Voltage Type 120VAC, Overall Length (In.) 34, Overall Width (In.) 26, Overall Height (In.) 27, Basin Height (In.) 8-1/8, Basin Depth (In.) 11-1/2, ADA Compliant Yes, ADA

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.