Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sensor, Silver Mist, Three Station Sink, Wash Station

  • Mfr # S93-760

  • Zoro # G4423848


product price: $12,329.99
/ea
Additional $235.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
27 in
Overall Width
26 in
Overall Length
93 in
Color
Silver Mist
Type
Three Station Sink
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S93-760
Zoro #
G4423848
UPC #
084241026647
Country of Origin
United States

Dimensions

Overall Height
27 in
Overall Width
26 in
Overall Length
93 in
Basin Depth (In.)
11 1/2 in
Overall Length (In.)
93 in
Overall Height (In.)
27 in
Overall Width (In.)
26 in
Basin Height (In.)
8 1/8 in
Faucet Hole Dia.
1 7/16 in
Bowl Depth
5 5/8 in
Bowl Size
21 5/8 in x 11 1/2 in
Manufacturers Warranty Length
1 yr
Bowl Length
21 5/8 in
Water Inlet Connection Size
1/2 in
Bowl Width
11 1/2 in
Drain Opening Diameter
1 1/2 in

Details

Color
Silver Mist
Type
Three Station Sink
Bowl Shape
Rectangular
No. of Bowls
3
Number of Stations
3
Flow Rate
0.35 gpm
Item
Wash Station
Water Connection (In.)
1/2
Standards
CSA B45.5, cUPC, IAPMO Z124, IGC 127-2014, NSF/ANSI 372, TAS, UPC
Operation Type
Infrared Sensor
ADA Compliant
ADA Compliant
Drain Type
P-Trap
Green Certification or Other Recognition
GREENGUARD(R) Certified
Green Environmental Attribute
Product Contributes To Reducing Water Consumption
People Served
3
Compliance
ADA
Operating PSI Range
20 to 80
Connection Drain (In.)
1 1/2 in
Voltage Type
120V AC
Flow Rate (GPM)
0.35
Material of Construction
Terreon Solid Surface
Includes
Soap Dispenser
Faucet Mounting Centers
30 in
Finish
Unfinished
Drain Opening
1 1/2 in
Faucet Operation
Sensor
Sink Type
Wash Station
ADA Compliance
Yes
Includes Side Splash
Side Splash Not Included
Sink Material
Terreon(R)
CEC Compliant
Non CEC Compliant
Water Inlet Connection Type
NPT
Indoor/Outdoor Usage
Indoor
Includes Installation Hardware
Yes
Mounting Type - Sinks
Wall
Series
OmniDeck
Vandal Resistant Features
Vandal Resistant Aerator
Includes Back Splash
Back Splash Not Included
Includes Faucet
Faucet Included
Includes Basket Strainer
Basket Strainer Not Included
Includes Drain Pipe
Drain Pipe Not Included
Number of Faucet Holes
2
Mounting Location - Faucet
Deck
Faucet Body Material
Brass
Vandal-Resistant Features
Vandal-Resistant Aerator
Number of Bowls
3
Number of Faucet Mounting Holes
2
Faucet Mounting Location
Deck
Includes Hardware
Hardware Included

Description

Wash Fountain, Three Station Sink, Material of Construction Terreon Solid Surface, Silver Mist Color, Infrared Sensor Operation Type, People Served 3, Operating PSI Range 20 to 80, Flow Rate (GPM) 0.35, Water Connection (In.) 1/2, Connection Drain (In.) 1-1/2, Drain Type P-Trap, Voltage Type 120VAC, Overall Length (In.) 93, Overall Width (In.) 26, Overall Height (In.) 27, Basin Height (In.) 8-1/8, Basin Depth (In.) 11-1/2, ADA Compliant Yes, ADA

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.