Service Part
- Mfr # P10-808
- Zoro # G522703950
product price:Â
$
55.49
/ea
Key Features
Length
9 1/4 in
Material
Plastic
Product Type
250V AC Power Cord Replacement Plug
Compatible Grainger Part Number
403GT0
Width
4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- P10-808
- Zoro #
- G522703950
- UPC #
- 084241034642
- Country of Origin
- China
Dimensions
- Length
- 9 1/4 in
- Width
- 4 in
- Height
- 1 3/4 in
Details
- Item
- Service Part
- Material
- Plastic
- Product Type
- 250V AC Power Cord Replacement Plug
- Compatible Grainger Part Number
- 403GT0
- Compatible Manufacturer Model Number
- LED Mirrors
- Color
- Black
- Compatible with Manufacturer Model Number
- LED Mirrors
- For Manufacturer Part Number
- LED Mirrors
- Compatible with Mfr. Model Number
- LED Mirrors
- Compatible Manufacturer Part Number
- LED Mirrors
- Shell Material
- Plastic
- Wire Color
- Black
Description
Service Part, Black, Material Plastic, Not Applicable Finish, Not Applicable, Includes Not Applicable
Restrictions
WARNING:
This product can expose you to chemicals including Lead,
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.