Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Shelf, 8 X 16, Stainless

  • Mfr # 758-016000

  • Zoro # G3265160


product price: $84.19
/ea
Free Shipping & Returns

Key Features

Overall Height
3 3/4 in
Finish
Satin
Overall Depth
8 in
Material
Stainless Steel
Overall Width
16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
758-016000
Zoro #
G3265160
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
3 3/4 in
Overall Depth
8 in
Overall Width
16 in

Details

Item
Shelf,8 X 16,Stainless
Finish
Satin
Material
Stainless Steel
Weight Capacity
5 lb
ADA Compliant
Yes
Includes
Mounting Screws
Includes Mounting Hardware
Yes
Center to Center Hole Distance
18 in
Product Type
Bathroom Shelf

Description

Shelf, Product Type Bathroom Shelf, Mounting Type Exposed, Overall Height 3 3/4 in, Overall Width 16 in, Overall Depth 8 in, Material Stainless Steel, Finish Satin, Weight Capacity 5 lb, Center to Center Hole Distance 18 in, ADA Compliant ADA Compliant, Includes Mounting Hardware Yes, Includes Mounting Screws

Restrictions

WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.