Zoro Homepage

Shower, ADA Pivoting Surface Mount

  • Mfr # S23-1061

  • Zoro # G0501514


product price: $1,749.99
/ea
Free Shipping & Returns

Key Features

Includes
Hand Shower with 60 in Hose, In-Line Vacuum Breaker, Quick Disconnect, T-Handle Adjustable Spray Pattern, Wall Hooks
Features
Diverter Valve to Transfer Water from Fixed Showerhead to Hand Shower
Flow Rate
2.5 gpm
ADA Compliant
ADA Compliant
Finish
Chrome
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S23-1061
Zoro #
G0501514
UPC #
-
Country of Origin
United States

Dimensions

Height
37 5/8 in
Width
6 3/4 in
Depth
3 1/8 in
Manufacturers Warranty Length
1 yr
Connection Size
1/2 in
Handheld Showerhead Width
4 in
Fixed Showerhead Width
6 3/4 in
Handheld Showerhead Thickness
2 in
Overall Width
6 3/4 in
Overall Height
37 5/8 in
Overall Depth
3 1/8 in

Details

Includes
Hand Shower with 60 in Hose, In-Line Vacuum Breaker, Quick Disconnect, T-Handle Adjustable Spray Pattern, Wall Hooks
Item
Shower Faucet Panel
Features
Diverter Valve to Transfer Water from Fixed Showerhead to Hand Shower
Flow Rate
2.5 gpm
ADA Compliant
ADA Compliant
Finish
Chrome
Shower Head Type
Handheld
Connection
1/2 in NPT
Standards
ADA
Mounting Type - Faucet
Wall
Ligature Resistant
No
Mounting Type (Faucet)
Wall
Material of Construction
Stainless Steel
Connection Type
NPT
Showerhead Type
Handheld, Wall Mounted
ADA Compliance
Yes
Series
S23
Showerhead Function
Single
Includes Valve
Valve Included
Showerhead Material
Stainless Steel
Includes Handheld Showerhead
Handheld Showerhead Included
Face Shape
Square
Showerhead Shape
Trumpet
Includes Tub Spout
Tub Spout Not Included
Fixed Showerhead Flow Rate
1.5 gpm
Handheld Showerhead Flow Rate
1.5 gpm
Showerhead Spray Pattern
Regular
CEC Compliant
Non CEC Compliant
Includes Trim Plate
Trim Plate Included
Includes Fixed Showerhead
Fixed Showerhead Included
Includes Handle
Handle Included
Ligature-Resistant
Not Ligature-Resistant
Product Type
Shower Faucet Panel

Description

Shower Faucet Panel, ADA Compliance Yes, Non CEC Compliant, Connection Size 1/2 in, NPT, Face Shape Square, Chrome, Fixed Showerhead Flow Rate 1.5 gpm, Fixed Showerhead Width 6 3/4 in, Handheld Showerhead Flow Rate 1.5 gpm, Handheld Showerhead Thickness 2 in, Handheld Showerhead Width 4 in, Overall Depth 3 1/8 in, Overall Height 37 5/8 in, Overall Width 6 3/4 in, Bradley, S23 Series, Shower Connection Type 1/2 in NPT, Showerhead Function Single, Showerhead Material Stainless Steel

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.